Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Fire Lane Tow- Away Zone Sign

  • Mfr # TM062J

  • Zoro # G9274470


product price: $37.95
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane Tow-Away Zone
Thickness
0.08 in
Sign Mounting Style
Post
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM062J
Zoro #
G9274470
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
No Parking Fire Lane Tow- Away Zone Sign
Sign Material
Aluminum
Legend
Fire Lane Tow-Away Zone
Sign Mounting Style
Post
Sign Shape
Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
Standards
MUTCD Compliant
Printed Language
English
UV Resistant
Yes
Legend Style
Message & Graphic
Legend Color
Red
Features
Chemical-Resistant, Graffitiproof
Color
Red, Black, White
Legend Pictogram Description
Strike on P

Description

No Parking Fire Lane Tow- Away Zone Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.