Zoro Homepage

No Parking Fire Lane With Double Arrow Sign

  • Mfr # TM620J

  • Zoro # G9274437


product price: $34.59
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane
Thickness
0.08 in
Sign Mounting Style
Post
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM620J
Zoro #
G9274437
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Sign,No Parking Fire Lane Double Arrow
Sign Material
Aluminum
Legend
No Parking Fire Lane
Sign Mounting Style
Post
Sign Shape
Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
Standards
MUTCD Compliant
Printed Language
English
UV Resistant
Yes
Legend Color
Red
Legend Style
Message & Graphic
Color
Red, White
Features
Chemical-Resistant, Graffitiproof
Legend Pictogram Description
Double Arrow

Description

Sign,No Parking Fire Lane Double Arrow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.