Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM0101H
Zoro #
G9274507
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Details
Item
No Parking Graphic Fire Lane Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Post
Sign Shape
Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
Standards
MUTCD Compliant
Printed Language
English
UV Resistant
Yes
Legend Color
Red
Legend Style
Message & Graphic
Features
Chemical-Resistant, Graffitiproof
Color
Red, Black, White
Legend Pictogram Description
Strike on P
Description
No Parking Graphic Fire Lane Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.