Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Graphic Fire Lane Sign

  • Mfr # TM0101J

  • Zoro # G9274489


product price: $34.45
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Thickness
0.08 in
Sign Mounting Style
Post
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM0101J
Zoro #
G9274489
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
No Parking Graphic Fire Lane Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Post
Sign Shape
Rectangle
Retroreflective Grade
High Intensity
Sign Background Color
White
Standards
MUTCD Compliant
Printed Language
English
UV Resistant
Yes
Legend Style
Message & Graphic
Legend Color
Red
Features
Chemical-Resistant, Graffitiproof
Color
Red, Black, White

Description

No Parking Graphic Fire Lane Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.