Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Graphic Sign, TM0166H

  • Mfr # TM0166H

  • Zoro # G9274540


product price: $28.89
/ea

Key Features

Legend
No Parking Anytime
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM0166H
Zoro #
G9274540
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in

Details

Item
No Parking Sign
Legend
No Parking Anytime
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
UV Resistant
Yes
Double Sided
No
Legend Color
Red
Standards
MUTCD Compliant
Subject Matter
Tow Away
Legend Style
Graphic Only
Symbol
Strike on P
Color
Red, Black, White

Description

No Parking Graphic Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.