Zoro Homepage

No Parking Here To Corner Sign, TM99J

  • Mfr # TM99J

  • Zoro # G9274498


product price: $35.29
/ea

Key Features

Legend
No Parking Here To Corner
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM99J
Zoro #
G9274498
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Thickness
0.08 in

Details

Item
No Parking Sign
Legend
No Parking Here To Corner
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Subject Matter
Tow Away
Legend Style
Message Only
Color
Red, White

Description

No Parking Here To Corner Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.