Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, N313PB

  • Mfr # N313PB

  • Zoro # G9274629


product price: $7.15
/ea

Key Features

Header
NOTICE
Legend
NO PARKING
Width
14 in
Height
10 in
Operating Temp. Range
Up to 178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N313PB
Zoro #
G9274629
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
No Parking Sign
Header
NOTICE
Legend
NO PARKING
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F

Description

No Parking Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.