Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Pedestrian Sign, TM201K

  • Mfr # TM201K

  • Zoro # G9274802


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM201K
Zoro #
G9274802
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
No Pedestrian Sign
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity
UV Resistant
Yes
Double Sided
No
Legend Color
Black
Standards
MUTCD Compliant
Features
Chemical-Resistant, Graffitiproof
Symbol
Strike on Pedestrian Crossing
Legend Style
Graphic Only
Color
Red, Black, White

Description

No Pedestrian Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.