Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc No Smoking Allowed Sign, N502AB N502AB

No Smoking Allowed Sign, N502AB (Discontinued)

  • Mfr # N502AB
  • Zoro # G9274997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N502AB
Zoro #
G9274997
UPC #
88748111543
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.04 in

Details

Item
No Smoking Allowed Sign
Header
Notice
Legend
No Smoking Allowed, Cigarettes, Medicinal,Recreational,E-Cigs
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Hanging
Printed Language
English
Sign Background Color
White

Description

No Smoking Allowed Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.