Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Beyond This This Point Label, Pk5, C51AP

  • Mfr # C51AP

  • Zoro # G9275073


product price: $9.79
/pk 5, $1.96/ea

Key Features

Header
Caution
Legend
No Smoking Beyond This Point
Width
5 in
Height
3 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51AP
Zoro #
G9275073
UPC #
887481012445
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Length
5 in

Details

Item
No Smoking Beyond This Point Label,PK5
Header
Caution
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Pressure Sensitive Vinyl
Printed Language
English
Sign Background Color
Yellow

Description

No Smoking Beyond This Point Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.