Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Eating Or Drinking In This Area Sign, M760RB

  • Mfr # M760RB

  • Zoro # G9275091


product price: $9.39
/ea

Key Features

Legend
No Smoking Eating Or Drinking In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M760RB
Zoro #
G9275091
UPC #
887481067278
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.05 in

Details

Item
No Smoking Eating Or Drinking Sign
Legend
No Smoking Eating Or Drinking In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

No Smoking Eating Or Drinking Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.