Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc No Smoking Including E Cigarettes Sign, N501PB N501PB

No Smoking Including E Cigarettes Sign, N501PB (Discontinued)

  • Mfr # N501PB
  • Zoro # G9275441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501PB
Zoro #
G9275441
UPC #
88748111540
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.0045 in

Details

Item
No Smoking Including E Cigarettes Sign
Header
Notice
Legend
No Smoking Including Electronic Cigarettes
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

No Smoking Including E Cigarettes Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.