Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N501RB
Zoro #
G9275791
UPC #
88748111542
Country of Origin
United States
Dimensions
Height
10 in
Thickness
0.05 in
Details
Item
Sign,No Smoking,No E Cigarettes
Header
Notice
Legend
No Smoking Including Electronic Cigarettes
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Description
Sign,No Smoking,No E Cigarettes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.