Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Flammable Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl

  • Mfr # DL6ALV

  • Zoro # G9276659


product price: $58.19
/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
4"
Standards
DOT 49 CFR 172.402
Subject Matter
DOT Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6ALV
Zoro #
G9276659
UPC #
765018020609
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.402
Subject Matter
DOT Shipping Label
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Non Flammable Gas
Background Color
Green, White
Legend/Background Color
Green
Item
Placard Label,Non-Flammable Gas 2 Dot

Description

Placard Label,Non-Flammable Gas 2 Dot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.