Zoro Homepage

Non-Flammable Gas 2 Dot Placard Sign, Pk100, Language: English

  • Mfr # DL6PR100

  • Zoro # G9276613


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
DOT Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6PR100
Zoro #
G9276613
UPC #
88748113241
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
DOT Shipping Label
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Non Flammable Gas
Background Color
White on Green
Legend/Background Color
Green
Item
Placard Sign,Non-Flam Gas 2 Dot,PK100

Description

Placard Sign,Non-Flam Gas 2 Dot,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.