Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL6UV100
Zoro # G9276710
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
DOT Shipping Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL6UV100
Zoro #
G9276710
UPC #
88748113251
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
DOT Shipping Label
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Non Flammable Gas
Background Color
White on Green
Legend/Background Color
Green
Item
Placard Sign,Non-Flam Gas 2 Dot,PK100
Description
Placard Sign,Non-Flam Gas 2 Dot,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.