Zoro Homepage

Non-Regulated Waste Self-Laminating Label, Pk25

  • Mfr # HW9SL25

  • Zoro # G9276878


product price: $51.59
/pk 25, $2.06/ea

Key Features

Material
Self-Laminated Vinyl
Width
6"
Height
6"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW9SL25
Zoro #
G9276878
UPC #
888975607987
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Material
Self-Laminated Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Blue, White
Mounting Style
Adhesive-Backed
Legend
Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___
Background Color
Blue, White
Legend/Background Color
Blue, White
Item
Non-Regulatd Waste Self-Lam Label,PK25

Description

Non-Regulatd Waste Self-Lam Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.