Non Slip Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black, 2" W x 30 ft. L (Discontinued)
- Mfr # AGT230B
- Zoro # G5799234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT230B
Zoro #
G5799234
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
30 ft.
Grit Size
Proprietary
Details
Item
Non Slip Heavy Duty Grit Tape
Color
Black
Material
Vinyl
Pattern
Solid
Description
Anti Slip Safety Tape,3100 Black, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.