Exit Sign, Vinyl, 10in H, Not an Exit, Red, White

  • Mfr # M27PB

  • Zoro # G9276920


product price: $7.39
/ea

Key Features

Legend
Not an Exit
Height
10in
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M27PB
Zoro #
G9276920
UPC #
887481064000
Country of Origin
United States

Dimensions

Height
10in
Thickness
0.004in

Details

Item
Exit Sign
Legend
Not an Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Red, White
Description/Special Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Not An Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.