Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Clean Equipment After Using Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl

  • Mfr # N124P

  • Zoro # G9277937


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
NOTICE
Legend
CLEAN EQUIPMENT AFTER USE
Width
10 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N124P
Zoro #
G9277937
UPC #
887481068039
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Clean Equipment After Using Sign
Header
NOTICE
Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Pressure Sensitive Vinyl

Description

Notice Clean Equipment After Using Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.