Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Notc Cylindr Must Be Ch At All, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl

  • Mfr # N49AP

  • Zoro # G9278217


product price: $9.69
/pk 5, $1.94/ea

Key Features

Header
NOTICE
Legend
CYLINDERS MUST BE CHAINED AT..
Width
5 in
Height
3 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N49AP
Zoro #
G9278217
UPC #
887481074481
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Sign,Notc Cylindr Must Be Ch At All,PK5
Header
NOTICE
Legend
CYLINDERS MUST BE CHAINED AT..
Sign Material
Pressure Sensitive Vinyl

Description

Sign,Notc Cylindr Must Be Ch At All,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.