Zoro Homepage

Notice Signed By_ Date_ Tag, Pk25

  • Mfr # RPT38AST

  • Zoro # G9283668


product price: $15.99
/pk 25, $0.64/ea

Key Features

Header
Danger
Legend
Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2), Signed By___ Date___ (Side 1)
Material
Poly
Height
6.0000in
Width
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT38AST
Zoro #
G9283668
UPC #
88748111644
Country of Origin
United States

Dimensions

Height
6.0000in
Width
6in

Details

Item
Notice Signed By___ Date___ Tag, Pk25
Header
Danger
Legend
Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2), Signed By___ Date___ (Side 1)
Material
Poly
Legend Color
Black

Description

Notice Signed By___ Date___ Tag, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.