Zoro Homepage

Notice Smoking Is Prohibited Sign, N155P

  • Mfr # N155P

  • Zoro # G9283963


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
NOTICE
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNAT
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Size
7 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N155P
Zoro #
G9283963
UPC #
88748106829
Country of Origin
United States

Dimensions

Size
7 in x 10 in

Details

Item
Notice Smoking Is Prohibited Sign
Header
NOTICE
Legend
SMOKING IS PROHIBITED EXCEPT IN DESIGNAT
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Mounting
Yes
Indoor/Outdoor Usage
Indoor

Description

Notice Smoking Is Prohibited Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.