Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Notice Wash Your Hands Sign, N247AB N247AB

Notice Wash Your Hands Sign, N247AB (Discontinued)

  • Mfr # N247AB
  • Zoro # G9285162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N247AB
Zoro #
G9285162
UPC #
-
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Notice Wash Your Hands Sign
Legend
AVOID CONTAMINATION WASH YO..
Sign Material
Aluminum
Sign Mounting Style
Yes
Header
NOTICE
Operating Temp. Range
Up to 150°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Notice Wash Your Hands Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.