Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Exit Sign, Plastic, 9 in H, Exit 50R-6SN-DR

Exit Sign, Plastic, 9 in H, Exit (Discontinued)

  • Mfr # 50R-6SN-DR
  • Zoro # G9442732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50R-6SN-DR
Zoro #
G9442732
UPC #
887481000480
Country of Origin
United States

Dimensions

Height
9 in

Details

Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend/Background Color
Green/Glow Yellow
Legend Style
Message & Graphic
Symbol
Down Right Arrow, Right Side Stick Figure in Doorway
Type
Exit
Description/Special Features
Chemical-Resistant, Graffitiproof

Description

Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.