Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Peroxide 5.2 Dot Placard Label

  • Mfr # DL18ALV

  • Zoro # G9285853


product price: $57.59
/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
4"
Subject Matter
DOT HAZMAT General Awareness
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL18ALV
Zoro #
G9285853
UPC #
88748110241
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
DOT HAZMAT General Awareness
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Organic Peroxide 5.2
Background Color
Black, Red, Yellow
Legend/Background Color
Black, Red, Yellow
Item
Organic Peroxide 5.2 Dot Placard Label

Description

Organic Peroxide 5.2 Dot Placard Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.