
Organic Peroxide 5.2 Dot Placard Sign, Pk10
Mfr # DL18TB10
Zoro # G9285978
product price: $10.19
/pk 10, $1.02/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL18TB10
Zoro #
G9285978
UPC #
88748112790
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Organic Peroxide 5.2 Dot Placard Sign, P
Legend
Organic Peroxide 5.2
Material
Card Stock
Standards
DOT 49 CFR 172
Language
English
Legend Color
Black and Red
Background Color
Yellow
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.