Zoro Homepage

Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Pressure-Sensitive Vinyl

  • Mfr # DL18P10

  • Zoro # G9285801


product price: $24.09
/pk 10, $2.41/ea

Key Features

Material
Pressure-Sensitive Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172, Hazardous Class 5
Subject Matter
DOT HAZMAT General Awareness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL18P10
Zoro #
G9285801
UPC #
88748112780
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure-Sensitive Vinyl
Standards
DOT 49 CFR 172, Hazardous Class 5
Subject Matter
DOT HAZMAT General Awareness
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Organic Peroxide
Background Color
Red and Black on Yellow
Legend/Background Color
Red and Black on Yellow
Item
Organic Peroxide 5.2 Dot Placard Sign, P

Description

Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.