
Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5
Mfr # DL18P25
Zoro # G9285871
product price: $49.29
/pk 25, $1.97/eaKey Features
Material
Pressure-Sensitive Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172, Hazardous Class 5
Subject Matter
DOT HAZMAT General Awareness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL18P25
Zoro #
G9285871
UPC #
88748112782
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Pressure-Sensitive Vinyl
Standards
DOT 49 CFR 172, Hazardous Class 5
Subject Matter
DOT HAZMAT General Awareness
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Organic Peroxide
Background Color
Red and Black on Yellow
Legend/Background Color
Red and Black on Yellow
Item
Organic Peroxide 5.2 Dot Placard Sign, P
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.