This item is Discontinued.

Nmc Organic Peroxide Blank 5.2 Red/yellow, P, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK DL18BTB25

Organic Peroxide Blank 5.2 Red/yellow, P, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK (Discontinued)

  • Mfr # DL18BTB25
  • Zoro # G9286273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL18BTB25
Zoro #
G9286273
UPC #
88748112773
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Organic Peroxide Blank 5.2 Red/yellow, P
Legend
Organic Peroxide 5.2
Material
Card Stock
Standards
Hazardous Class 5
Tag Color
Black on Red, Black on Yellow
Language
English
Format
Message and Graphic
Type
Placard

Description

Organic Peroxide Blank 5.2 Red/yellow, P, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.