
Oxidizer 5.1 Dot Placard Sign
Mfr # DL14R
Zoro # G9286818
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 5
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL14R
Zoro #
G9286818
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Rigid Plastic
Standards
DOT 49 CFR 172.519, Hazardous Class 5
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
With Corner Holes
Legend
Oxidizer
Background Color
Black on Yellow
Legend/Background Color
Yellow
Item
Oxidizer 5.1 Dot Placard Sign
Description
Oxidizer 5.1 Dot Placard Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.