Oxidizer 5.1 Dot Placard Sign, Pk10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height

  • Mfr # DL14TB10

  • Zoro # G9286860


product price:  $10.45
/pk 10, $1.05/ea

Key Features

Legend
Oxidizer
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL14TB10
Zoro #
G9286860
UPC #
088748112381
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Oxidizer 5.1 Dot Placard Sign, Pk10
Legend
Oxidizer
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 5
Language
English
Tag Color
Black on Yellow
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
Type
Placard
UV Resistant
Yes

Description

Oxidizer 5.1 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.