Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl

  • Mfr # DL177BUV25

  • Zoro # G9286949


product price: $50.59
/pk 25, $2.02/ea

Key Features

Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Subject Matter
Hazard Communication
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL177BUV25
Zoro #
G9286949
UPC #
88748112595
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Subject Matter
Hazard Communication
Color
Black
Mounting Style
Adhesive-Backed
Legend
1903
Background Color
Red, White
Legend/Background Color
White
Item
Oxidizer 5.1 Dot Placard Sign, Pk25

Description

Oxidizer 5.1 Dot Placard Sign, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.