Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen 2 Dot Placard Sign, Material: Rigid Plastic

  • Mfr # DL7R

  • Zoro # G9287089


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL7R
Zoro #
G9287089
UPC #
88748104217
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Rigid Plastic
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Oxygen
Background Color
Black on Yellow
Legend/Background Color
Yellow
Item
Oxygen 2 Dot Placard Sign

Description

Oxygen 2 Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.