
Oxygen 2 Dot Placard Sign, Pk100, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height
Mfr # DL7TB100
Zoro # G9287247
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL7TB100
Zoro #
G9287247
UPC #
88748113377
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Oxygen 2 Dot Placard Sign, Pk100
Legend
Oxygen
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Tag Color
Black on Yellow
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
UV Resistant
Yes
Type
Placard
Description
Oxygen 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.