
Oxygen 2 Dot Placard Sign, Pk50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height
Mfr # DL7TB50
Zoro # G9287229
product price: $53.99
/pk 50, $1.08/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL7TB50
Zoro #
G9287229
UPC #
88748113379
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Oxygen 2 Dot Placard Sign, Pk50
Legend
Oxygen
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Tag Color
Black on Yellow
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Type
Placard
Format
Message and Graphic
Description
Oxygen 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.