Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Hazmat Label

  • Mfr # M769LP

  • Zoro # G9287262


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Vinyl
Width
5 in
Height
2 in
Subject Matter
Hazardous Materials; Chemical & Hazardous Material
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M769LP
Zoro #
G9287262
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
2 in
Thickness
0.004 in

Details

Material
Vinyl
Subject Matter
Hazardous Materials; Chemical & Hazardous Material
Language
English
Shape
Rectangle
Color
Black, Yellow
Mounting Style
Adhesive Backing
Legend
Oxygen
Background Color
Yellow
Item
Oxygen Hazmat Label
Legend Color
Black
UV Resistant
Yes
Legend Style
Message Only
Double-Sided
No
Indoor/Outdoor Usage
Indoor

Description

Oxygen Hazmat Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.