Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame

  • Mfr # FS23

  • Zoro # G5016704


product price: $21.25
/ea

Key Features

Legend
PARDON OUR APPEARANCE TEMPORARILY UNDER CONSTRUCTION; HAZARDOUS AREA
Width
12 in
Height
19 in
Sign Shape
A-Frame
Sign Material
Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS23
Zoro #
G5016704
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
19 in

Details

Item
Pardon Our Appearance Temporarily Under
Legend
PARDON OUR APPEARANCE TEMPORARILY UNDER CONSTRUCTION; HAZARDOUS AREA
Sign Shape
A-Frame
Sign Material
Corrugated Plastic
Printed Language
English
Sign Background Color
Yellow
Character Color
Black
Number of Panels
0

Description

Pardon Our Appearance Temporarily Under

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.