Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking By Permit Only Sign, TM54G

  • Mfr # TM54G

  • Zoro # G9287448


product price: $23.29
/ea

Key Features

Legend
Parking By Permit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM54G
Zoro #
G9287448
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04in

Details

Item
Permit Parking Sign
Legend
Parking By Permit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, White
Double Sided
No
Standards
MUTCD Compliant
Legend Color
Black

Description

Parking By Permit Only Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.