Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Crossing Sign, TM119K

  • Mfr # TM119K

  • Zoro # G9287588


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM119K
Zoro #
G9287588
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Pedestrian Crossing Sign
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity
UV Resistant
Yes
Double Sided
No
Legend Color
Black
Standards
MUTCD Compliant
Legend Style
Graphic Only
Features
Chemical-Resistant, Graffitiproof
Symbol
Pedestrian Crossing
Color
Black, Yellow

Description

Pedestrian Crossing Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.