Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Protection Equipment Required B, 24 in Height, 36 in Width, Rectangle, English

  • Mfr # WF13SW

  • Zoro # G9287798


product price: $34.29
/ea

Key Features

Header
Personal Protection
Legend
Personal Protection Equipment Required Beyond This Point
Width
36 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF13SW
Zoro #
G9287798
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.005 in

Details

Item
Personal Protection Equipment Required B
Header
Personal Protection
Legend
Personal Protection Equipment Required Beyond This Point
Sign Shape
Rectangle
Sign Mounting Style
Free Standing
Printed Language
English
Sign Background Color
White
Double Sided
No

Description

Personal Protection Equipment Required B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.