Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Pg Iii 6 Dot Placard Sign, Pk10, Pressure Sensitive Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 10 PK DL127TB10

Pg Iii 6 Dot Placard Sign, Pk10, Pressure Sensitive Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 10 PK (Discontinued)

  • Mfr # DL127TB10
  • Zoro # G9288017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL127TB10
Zoro #
G9288017
UPC #
88748111929
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Pg Iii 6 Dot Placard Sign, Pk10
Legend
PG III
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172
Tag Color
Black on White
Language
English
Features
Chemical Resistant, Graffiti Proof
Type
Placard
UV Resistant
Yes
Format
Message and Graphic

Description

Pg Iii 6 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.