Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Pg Iii 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl DL127P10

Pg Iii 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (Discontinued)

  • Mfr # DL127P10
  • Zoro # G9287971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL127P10
Zoro #
G9287971
UPC #
88748111919
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
PG III
Background Color
Black on White
Legend/Background Color
White
Item
Pg Iii 6 Dot Placard Sign, Pk10

Description

Pg Iii 6 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.