Zoro Homepage

Pipemarker Strap-On, Gas B/Y, Fits 6"-8

  • Mfr # F4049

  • Zoro # G4694390


product price: $14.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4049
Zoro #
G4694390
UPC #
-
Country of Origin
United States

Details

Item
Pipemarker Strap-On,Gas B//Y,Fits 6"-8

Description

Pipemarker Strap-On,Gas B//Y,Fits 6 In.-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.