Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipemarker Strap-On, Gas B/Y, Fits 8"-10

  • Mfr # G4049

  • Zoro # G4693620


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4049
Zoro #
G4693620
UPC #
-
Country of Origin
United States

Details

Item
Pipemarker Strap-On,Gas B/Y,Fits 8"-10

Description

Pipemarker Strap-On,Gas B/Y,Fits 8 In.-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.