Zoro Homepage

Pipemarker Strap-On, Oil B/Y, Fits 6"-8

  • Mfr # F4077

  • Zoro # G4695599


product price: $15.65
/ea

Key Features

Legend
OIL
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 in to 8 in
Max. Temp.
152°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4077
Zoro #
G4695599
UPC #
-
Country of Origin
United States

Details

Item
Pipemarker Strap-On,Oil B/Y,Fits 6"-8"
Legend
OIL
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 in to 8 in
Max. Temp.
152°F

Description

Pipemarker Strap-On,Oil B/Y,Fits 6 In.-8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.