Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipemarker Strap-On, Oil B/Y, Fits Over

  • Mfr # H4077

  • Zoro # G4693794


product price: $29.99
/ea

Key Features

Legend
OIL
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Temp.
152°F
Fits Pipe O.D.
Over 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4077
Zoro #
G4693794
UPC #
-
Country of Origin
United States

Details

Item
Pipemarker Strap-On,Oil B/Y,Fits Over
Legend
OIL
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Temp.
152°F
Fits Pipe O.D.
Over 10 in

Description

Pipemarker Strap-On,Oil B/Y,Fits Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.