Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipemarker Strap-On, Steam B/Y, Fits 6"-

  • Mfr # F4097

  • Zoro # G4695474


product price: $15.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4097
Zoro #
G4695474
UPC #
-
Country of Origin
United States

Details

Item
Pipemarker Strap-On,Steam B/Y,Fits 6"-

Description

Pipemarker Strap-On,Steam B/Y,Fits 6 In.-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.