
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4107
Zoro #
G4694363
UPC #
-
Country of Origin
United States
Details
Item
Pipemarker Strap-On,Vacuum B/Y,Fits 8"
Legend
VACUUM
Material
PVC
Fits Pipe O.D.
8 in to 10 in
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Temp.
152°F
Description
Pipemarker Strap-On,Vacuum B/Y,Fits 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.