Placard, 10.75x10.75, Flexible Pvc, 015, Vinyl, 10-3/4 in W x 10-3/4 in H

  • Mfr # DL203BUV25

  • Zoro # G4679444


product price: $40.55
/ea

Key Features

Width
10-3/4 in
Height
10-3/4 in
Material
Vinyl
Legend
1.4 Explosives G1
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL203BUV25
Zoro #
G4679444
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4 in
Height
10-3/4 in
Thickness
0.015 in

Details

Item
Placard,10.75x10.75,Flexible Pvc,015
Material
Vinyl
Legend
1.4 Explosives G1
Legend Color
Black
Background Color
Orange

Description

Placard,10.75x10.75,Flexible Pvc,015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.